Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter/Flow Control Handle in Antique Nickel

  • Mfr # 3-248-15A

  • Zoro # G6646063


product price: $467.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Height
3.5
Handle Type
Lever
Number of Handles
1
Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-248-15A
Zoro #
G6646063
UPC #
760724238768
Country of Origin
United States

Dimensions

Height
3.5
Width
1
Handle Length (in)
3.5

Details

Finish
Antique Nickel
ADA Compliant
No
Handle Type
Lever
Number of Handles
1
Weight
0.9
Handle Material
Brass
Handle Included
Yes

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.