
Diverter/Flow Control Handle in Flat Black
Mfr # 3-322-56
Zoro # G6645336
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
ADA Compliant
No
Handle Type
Cross
Weight
0.4
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-322-56
Zoro #
G6645336
UPC #
760724049982
Country of Origin
United States
Details
Finish
Flat Black
Number of Handles
1
ADA Compliant
No
Handle Type
Cross
Weight
0.4
Handle Material
Brass
Handle Included
Yes
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.