
Diverter/Flow Control Handle in Forever Brass (Pvd)
Mfr # 3-379-01
Zoro # G6674088
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
ADA Compliant
No
Height
3.5
Number of Handles
1
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-379-01
Zoro #
G6674088
UPC #
760724255123
Country of Origin
United States
Dimensions
Height
3.5
Width
2
Handle Length (in)
3.5
Details
Sub-Category
Faucet Handles
Finish
Forever Brass (PVD)
ADA Compliant
No
Number of Handles
1
Handle Type
Lever
Weight
1.05
Handle Included
Yes
Handle Material
Brass
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.