Zoro Homepage

Diverter/Flow Control Handle in Forever Brass (Pvd)

  • Mfr # 3-608-01

  • Zoro # G6669705


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Forever Brass (PVD)
Handle Type
Lever
Height
3.19
Number of Handles
1
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-608-01
Zoro #
G6669705
UPC #
709180069745
Country of Origin
United States

Dimensions

Height
3.19
Width
1.5
Handle Length (in)
3.19

Details

Finish
Forever Brass (PVD)
Handle Type
Lever
Number of Handles
1
ADA Compliant
No
Weight
0.9
Handle Included
Yes
Handle Material
Brass

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.