
Diverter/Flow Control Handle in French Gold (Pvd)
Mfr # 3-609-24A
Zoro # G6674097
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Height
3.19
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-609-24A
Zoro #
G6674097
UPC #
709180070185
Country of Origin
United States
Dimensions
Height
3.19
Width
1.5
Handle Length (in)
3.19
Details
Finish
French Gold (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
1.15
Handle Material
Brass
Handle Included
Yes
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.