
Diverter/Flow Control Handle in Gloss Black (Discontinued)
- Mfr # 3-245/54
- Zoro # G6670685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-245/54
Zoro #
G6670685
UPC #
760724219279
Country of Origin
United States
Dimensions
Height
4
Width
1
Handle Length (in)
4
Details
Finish
Gloss Black
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Weight
0.9
Handle Material
Brass
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.