Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter/Flow Control Handle in Matte White

  • Mfr # 3-374-52

  • Zoro # G6670895


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Handle Type
Cross
ADA Compliant
No
Number of Handles
1
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-374-52
Zoro #
G6670895
UPC #
709180157626
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5
Handle Length (in)
2.5

Details

Finish
Matte White
Handle Type
Cross
ADA Compliant
No
Number of Handles
1
Weight
0.42
Handle Included
Yes
Handle Material
Brass

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.