Zoro Homepage

Diverter/Flow Control Handle in Matte White

  • Mfr # 3-378-52

  • Zoro # G6672968


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Handle Type
Cross
Height
2.5
Number of Handles
1
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-378-52
Zoro #
G6672968
UPC #
760724254607
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5
Handle Length (in)
2.5

Details

Sub-Category
Faucet Handles
Finish
Matte White
Handle Type
Cross
Number of Handles
1
ADA Compliant
No
Weight
0.95
Handle Included
Yes
Handle Material
Brass

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.