Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter/Flow Control Handle in Oil Rubbed Bronze

  • Mfr # 3-163B-10B

  • Zoro # G7312025


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Handle Type
Cross
Height
2.88
Number of Handles
1
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-163B-10B
Zoro #
G7312025
UPC #
760724210757
Country of Origin
United States

Dimensions

Height
2.88
Width
2.38
Handle Length (in)
2.88

Details

Finish
Oil Rubbed Bronze
Handle Type
Cross
Number of Handles
1
ADA Compliant
No
Weight
0.42
Handle Material
Brass
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.