
Diverter/Flow Control Handle in Oil Rubbed Bronze
Mfr # 3-378-10B
Zoro # G6654865
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Number of Handles
1
ADA Compliant
No
Height
2.5
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-378-10B
Zoro #
G6654865
UPC #
760724253808
Country of Origin
United States
Dimensions
Height
2.5
Width
2.5
Handle Length (in)
2.5
Details
Sub-Category
Faucet Handles
Finish
Oil Rubbed Bronze
Number of Handles
1
ADA Compliant
No
Handle Type
Cross
Weight
0.95
Handle Included
Yes
Handle Material
Brass
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.