
Diverter/Flow Control Handle in Polished Brass Uncoated (Living) (Discontinued)
- Mfr # 3-238/03N
- Zoro # G6662346
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-238/03N
Zoro #
G6662346
UPC #
91388840654
Country of Origin
United States
Dimensions
Height
3
Handle Length (in)
3
Width
2.5
Details
Sub-Category
Faucet Handles
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
Number of Handles
1
ADA Compliant
No
Weight
1
Handle Material
Brass
Handle Included
Yes
Description
Diverter/Flow Control Handle in Polished Brass Uncoated (Living)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.