
Diverter/Flow Control Handle in Polished Chrome
Mfr # 3-593-26
Zoro # G6656913
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Height
3.5
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-593-26
Zoro #
G6656913
UPC #
709180069127
Country of Origin
United States
Dimensions
Height
3.5
Width
1.5
Handle Length (in)
3.5
Details
Sub-Category
Faucet Handles
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Included
Yes
Handle Material
Brass
Weight
0.42
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.