
Diverter/Flow Control Handle in Polished Gold (Pvd)
Mfr # 3-549-24
Zoro # G6657053
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Weight
0.54
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-549-24
Zoro #
G6657053
UPC #
709180092262
Country of Origin
United States
Details
Sub-Category
Faucet Handles
Finish
Polished Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Weight
0.54
Handle Material
Brass
Handle Included
Yes
Description
Diverter/Flow Control Handle in Polished Gold (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.