Zoro Homepage

Diverter/Flow Control Handle in Polished Gold, Pvd

  • Mfr # 3-609-24

  • Zoro # G6658067


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Gold (PVD)
Height
3.19
ADA Compliant
No
Handle Type
Lever
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-609-24
Zoro #
G6658067
UPC #
709180070178
Country of Origin
United States

Dimensions

Height
3.19
Width
1.5
Handle Length (in)
3.19

Details

Finish
Polished Gold (PVD)
ADA Compliant
No
Handle Type
Lever
Number of Handles
1
Weight
1.15
Handle Included
Yes
Handle Material
Brass

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.