
Diverter/Flow Control Handle in Polished Nickel (Discontinued)
- Mfr # 3-284B/15
- Zoro # G6658575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-284B/15
Zoro #
G6658575
UPC #
760724045649
Country of Origin
United States
Dimensions
Height
2.75
Width
2.75
Handle Length (in)
2.75
Details
Sub-Category
Faucet Handles
Finish
Polished Nickel
ADA Compliant
No
Number of Handles
1
Handle Type
Cross
Handle Material
Brass
Weight
1.05
Handle Included
Yes
Description
Diverter/Flow Control Handle in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.