Zoro Homepage

Diverter/Flow Control Handle in Polished Nickel

  • Mfr # 3-575-15

  • Zoro # G6627547


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
ADA Compliant
No
Handle Type
Cross
Number of Handles
1
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-575-15
Zoro #
G6627547
UPC #
709180067970
Country of Origin
United States

Dimensions

Height
3
Width
2
Handle Length (in)
3

Details

Finish
Polished Nickel
ADA Compliant
No
Handle Type
Cross
Number of Handles
1
Weight
1.15
Handle Material
Brass
Handle Included
Yes

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.