Zoro Homepage

Diverter/Flow Control Handle in Satin Bronze (Pvd)

  • Mfr # 3-202-10

  • Zoro # G6633734


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Height
4
ADA Compliant
No
Number of Handles
1
Handle Type
Lever
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-202-10
Zoro #
G6633734
UPC #
760724170839
Country of Origin
United States

Dimensions

Height
4
Width
3
Handle Length (in)
4

Details

Finish
Satin Bronze (PVD)
ADA Compliant
No
Number of Handles
1
Handle Type
Lever
Weight
0.36
Handle Included
Yes
Handle Material
Brass

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.