
Diverter/Flow Control Handle in Satin Bronze (Pvd)
Mfr # 3-570-10
Zoro # G6630338
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
ADA Compliant
No
Number of Handles
1
Handle Type
Cross
Weight
0.46
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-570-10
Zoro #
G6630338
UPC #
709180017531
Country of Origin
United States
Details
Sub-Category
Faucet Handles
Finish
Satin Bronze (PVD)
ADA Compliant
No
Number of Handles
1
Handle Type
Cross
Weight
0.46
Handle Included
Yes
Handle Material
Brass
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.