Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter/Flow Control Handle in Satin Bronze, Pvd

  • Mfr # 3-608-10

  • Zoro # G7312472


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze (PVD)
Number of Handles
1
Height
3.19
Handle Type
Lever
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-608-10
Zoro #
G7312472
UPC #
709180069837
Country of Origin
United States

Dimensions

Height
3.19
Width
1.5
Handle Length (in)
3.19

Details

Finish
Satin Bronze (PVD)
Number of Handles
1
Handle Type
Lever
ADA Compliant
No
Handle Material
Brass
Handle Included
Yes
Weight
0.9

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.