
Diverter/Flow Control Handle in Stainless Steel (Pvd)
Mfr # 3-549-20
Zoro # G6656773
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
ADA Compliant
No
Number of Handles
1
Handle Type
Lever
Weight
0.54
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-549-20
Zoro #
G6656773
UPC #
709180014769
Country of Origin
United States
Details
Sub-Category
Faucet Handles
Finish
Stainless Steel (PVD)
ADA Compliant
No
Number of Handles
1
Handle Type
Lever
Weight
0.54
Handle Included
Yes
Handle Material
Brass
Description
Diverter/Flow Control Handle in Stainless Steel (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.