Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter/Flow Control Handle in Venetian Bronze

  • Mfr # 3-549-VB

  • Zoro # G6656317


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
0.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-549-VB
Zoro #
G6656317
UPC #
709180087176
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
0.54
Handle Included
Yes
Handle Material
Brass

Description

Diverter/Flow Control Handle in Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.