
Diverter/Flow Control Handle in Weathered Copper (Living) (Discontinued)
- Mfr # 3-279/08W
- Zoro # G6635572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-279/08W
Zoro #
G6635572
UPC #
760724041511
Country of Origin
United States
Dimensions
Height
3
Width
3
Handle Length (in)
3
Details
Finish
Weathered Copper (Living, non-returnable)
ADA Compliant
No
Handle Type
Cross
Number of Handles
1
Weight
1.4
Handle Material
Brass
Handle Included
Yes
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.