Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in Antique Brass 31-28/06

Double Post Toilet Tissue Holder in Antique Brass (Discontinued)

  • Mfr # 31-28/06
  • Zoro # G7467118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-28/06
Zoro #
G7467118
UPC #
760724097938
Country of Origin
United States

Dimensions

Height
2.38
Width
8.63

Details

Item
Double Post Toilet Tissue Holder in Antique Brass
Finish
Antique Brass
ADA Compliant
No
Weight
1.08

Description

Double Post Toilet Tissue Holder in Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.