This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in French Gold (Pvd) 29-28/24A

Double Post Toilet Tissue Holder in French Gold (Pvd) (Discontinued)

  • Mfr # 29-28/24A
  • Zoro # G7409386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29-28/24A
Zoro #
G7409386
UPC #
760724223061
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5

Details

Item
Double Post Toilet Tissue Holder in French Gold (Pvd)
Finish
French Gold (PVD)
ADA Compliant
No
Weight
2.35

Description

Double Post Toilet Tissue Holder in French Gold (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.