This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in Gun Metal 19-28/14

Double Post Toilet Tissue Holder in Gun Metal (Discontinued)

  • Mfr # 19-28/14
  • Zoro # G7426493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-28/14
Zoro #
G7426493
UPC #
91388765353
Country of Origin
United States

Dimensions

Height
2
Width
8.5

Details

Item
Double Post Toilet Tissue Holder in Gun Metal
Finish
Gun Metal
ADA Compliant
No
Weight
2.85

Description

Double Post Toilet Tissue Holder in Gun Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.