This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in Gun Metal 33-28/14

Double Post Toilet Tissue Holder in Gun Metal (Discontinued)

  • Mfr # 33-28/14
  • Zoro # G7404312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-28/14
Zoro #
G7404312
UPC #
760724101468
Country of Origin
United States

Dimensions

Height
1.5
Width
8.63

Details

Item
Double Post Toilet Tissue Holder in Gun Metal
Finish
Gun Metal
ADA Compliant
No
Weight
1.3

Description

Double Post Toilet Tissue Holder in Gun Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.