
Double Post Toilet Tissue Holder in Polished Gold (Pvd)
Mfr # 22-28-24
Zoro # G7420516
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Height
2.56
Finish
Polished Gold (PVD)
Width
8.81
ADA Compliant
No
Weight
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22-28-24
Zoro #
G7420516
UPC #
760724302476
Country of Origin
United States
Dimensions
Height
2.56
Width
8.81
Details
Item
Double Post Toilet Tissue Holder in Polished Gold (Pvd)
Finish
Polished Gold (PVD)
ADA Compliant
No
Weight
2.5
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.