This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in Polished Nickel 24-28/15

Double Post Toilet Tissue Holder in Polished Nickel (Discontinued)

  • Mfr # 24-28/15
  • Zoro # G7475895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-28/15
Zoro #
G7475895
UPC #
91388255243
Country of Origin
United States

Dimensions

Height
2.38
Width
8.94

Details

Item
Double Post Toilet Tissue Holder in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
0.72

Description

Double Post Toilet Tissue Holder in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.