This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in Polished Nickel 26-28/15

Double Post Toilet Tissue Holder in Polished Nickel (Discontinued)

  • Mfr # 26-28/15
  • Zoro # G7402955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-28/15
Zoro #
G7402955
UPC #
91388274473
Country of Origin
United States

Dimensions

Height
1.75
Width
8

Details

Item
Double Post Toilet Tissue Holder in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
2.85

Description

Double Post Toilet Tissue Holder in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.