This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in Polished Nickel 39-28/15

Double Post Toilet Tissue Holder in Polished Nickel (Discontinued)

  • Mfr # 39-28/15
  • Zoro # G7418172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-28/15
Zoro #
G7418172
UPC #
760724449010
Country of Origin
United States

Dimensions

Height
2.19
Width
7.19

Details

Item
Double Post Toilet Tissue Holder in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
1.25

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.