This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in Satin Nickel (Pvd) 19-28/15S

Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 19-28/15S
  • Zoro # G7416334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-28/15S
Zoro #
G7416334
UPC #
760724019473
Country of Origin
United States

Dimensions

Height
2
Width
8.5

Details

Item
Double Post Toilet Tissue Holder in Satin Nickel (Pvd)
Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
2.85

Description

Double Post Toilet Tissue Holder in Satin Nickel (Pvd)

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.