Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Double Post Toilet Tissue Holder in Weathered Brass 16-28/03W

Double Post Toilet Tissue Holder in Weathered Brass (Discontinued)

  • Mfr # 16-28/03W
  • Zoro # G7401092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-28/03W
Zoro #
G7401092
UPC #
760724022343
Country of Origin
United States

Dimensions

Height
2.38
Width
9

Details

Item
Double Post Toilet Tissue Holder in Weathered Brass
Finish
Weathered Brass
ADA Compliant
No
Weight
1.4

Description

Double Post Toilet Tissue Holder in Weathered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.