This item is Discontinued.

Newport Brass Double Post Toilet Tissue Holder in Weathered Copper (Living) 13-28/08W

Double Post Toilet Tissue Holder in Weathered Copper (Living) (Discontinued)

  • Mfr # 13-28/08W
  • Zoro # G7391703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-28/08W
Zoro #
G7391703
UPC #
760724384267
Country of Origin
United States

Dimensions

Height
2.38
Width
8.63

Details

Item
Double Post Toilet Tissue Holder in Weathered Copper (Living)
Finish
Weathered Copper (Living, non-returnable)
ADA Compliant
No
Weight
2.2

Description

Double Post Toilet Tissue Holder in Weathered Copper (Living)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.