Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Double Robe Hook in English Bronze 13-13/07

Double Robe Hook in English Bronze (Discontinued)

  • Mfr # 13-13/07
  • Zoro # G7484837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-13/07
Zoro #
G7484837
UPC #
91388739347
Country of Origin
United States

Dimensions

Height
2.38
Width
4.25

Details

Item
Double Robe Hook in English Bronze
Finish
English Bronze
ADA Compliant
No
Weight
1.3

Description

Double Robe Hook in English Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.