Double Robe Hook in French Gold (Pvd)

  • Mfr # 36-13-24A

  • Zoro # G7479386


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Height
1.75
Finish
French Gold (PVD)
Width
3.5
ADA Compliant
No
Weight
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-13-24A
Zoro #
G7479386
UPC #
760724411536
Country of Origin
United States

Dimensions

Height
1.75
Width
3.5

Details

Item
Double Robe Hook in French Gold (Pvd)
Finish
French Gold (PVD)
ADA Compliant
No
Weight
0.85

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.