Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Double Robe Hook in Satin Nickel (Pvd) 26-13/15S

Double Robe Hook in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 26-13/15S
  • Zoro # G7489755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-13/15S
Zoro #
G7489755
UPC #
91388819681
Country of Origin
United States

Dimensions

Height
1.75
Width
4.25

Details

Item
Double Robe Hook in Satin Nickel (Pvd)
Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
1.3

Description

Double Robe Hook in Satin Nickel (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.