Shop NEWPORT BRASS

Exposed Tub and Hand Shower Set, 2, Deck, Antique Brass

  • Mfr # 1620-4273-06

  • Zoro # G7411093


product price:  $2,185.40
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1620-4273-06
Zoro #
G7411093
UPC #
709180174364
Country of Origin
United States

Dimensions

Height
15-3/4"
Face Dia.
2"
Hand Shower Diameter
2
Faucet Connection Size
0.75
Faucet Center Size
7.25
Hose Length
59

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Antique Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Weight
4.56
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Type
Tub Filler
Faucet Connection
NPT
Hose Included
Yes
Drain included
No
Tub Spout Reach
9.13
Handle Included
Yes
Faucet Material
Brass

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.