Exposed Tub and Hand Shower Set, 2, Deck, Forever Brass (PVD)

  • Mfr # 1600-4272-01

  • Zoro # G8940514


product price:  $1,858.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-4272-01
Zoro #
G8940514
UPC #
709180174326
Country of Origin
United States

Dimensions

Height
15-3/4"
Face Dia.
2"
Hand Shower Diameter
2
Faucet Connection Size
0.75
Faucet Center Size
7.25
Handle Length (in)
3
Hose Length
59

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Forever Brass (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Weight
4.56
Drain included
No
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Hose Included
Yes
Faucet Connection
NPT
Faucet Type
Tub Filler
Tub Spout Reach
9.13

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.