Shop NEWPORT BRASS

Exposed Tub and Hand Shower Set, 2, Deck, Matte White

  • Mfr # 910-4273-52

  • Zoro # G7406692


product price:  $1,899.10
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
910-4273-52
Zoro #
G7406692
UPC #
760724636687
Country of Origin
United States

Dimensions

Height
12-7/8"
Hand Shower Diameter
2
Faucet Center Size
7.25
Handle Length (in)
2.88
Faucet Connection Size
0.75
Hose Length
59

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Matte White
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
3.81
Faucet Type
Tub Filler
Faucet Material
Brass
Tub Spout Reach
9.13
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Hose Included
Yes
Faucet Mount
Deck Mounted

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.