Exposed Tub and Hand Shower Set, 2, Deck, Oil Rubbed Bronze

  • Mfr # 1620-4273-10B

  • Zoro # G7407584


product price:  $1,858.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620-4273-10B
Zoro #
G7407584
UPC #
760724647751
Country of Origin
United States

Dimensions

Height
15-3/4"
Face Dia.
2"
Faucet Connection Size
0.75
Faucet Center Size
7.25
Hose Length
59
Hand Shower Diameter
2

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Weight
4.56
Drain included
No
Handle Included
Yes
Hose Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Tub Filler
Tub Spout Reach
9.13
Faucet Material
Brass

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.