Exposed Tub and Hand Shower Set, 2, Wall, Forever Brass (PVD)

  • Mfr # 910-4283-01

  • Zoro # G7411084


product price: $1,848.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-4283-01
Zoro #
G7411084
UPC #
709180082867
Country of Origin
United States

Dimensions

Height
11-7/8"
Hose Length
59
Faucet Connection Size
0.75
Handle Length (in)
2.88
Faucet Center Size
6
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Forever Brass (PVD)
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, CSA B64
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Weight
7.55
Faucet Mount
Wall Mounted
Handle Included
Yes
Hose Included
Yes
Tub Spout Reach
8.88
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No
Faucet Type
Tub Filler

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.