Shop NEWPORT BRASS

Exposed Tub and Hand Shower Set, 2, Wall, Oil Rubbed Bronze

  • Mfr # 1770-4283-10B

  • Zoro # G7425495


product price:  $1,821.40
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1770-4283-10B
Zoro #
G7425495
UPC #
709180010082
Country of Origin
United States

Dimensions

Height
11.88
Width
13
Face Dia.
2"
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
3.63
Faucet Center Size
6

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Cross
Handle Material
Brass
Weight
4.56
Faucet Material
Brass
Faucet Type
Tub Filler
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Tub Spout Reach
8.63
Hose Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.