Exposed Tub and Hand Shower Set, 2, Wall, Venetian Bronze

  • Mfr # 920-4282-VB

  • Zoro # G7425127


product price: $2,218.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-4282-VB
Zoro #
G7425127
UPC #
709180004739
Country of Origin
United States

Dimensions

Height
11-7/8"
Faucet Center Size
6
Faucet Connection Size
0.75
Handle Length (in)
2.94
Hand Shower Diameter
2
Hose Length
59

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Venetian Bronze
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Material
Solid Brass
Handle Type
Cross
Weight
7.55
Drain included
No
Tub Spout Reach
8.63
Hand Shower Flow Rate
1.8
Faucet Type
Tub Filler
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes
Hose Included
Yes
Faucet Connection
NPT

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.