Exposed Tub and Hand Shower Set, 3, Freestanding, Polished Nickel

  • Mfr # 2560-4261-15

  • Zoro # G7428164


product price:  $2,504.60
/ea
Free Shipping & Returns

Key Features

Includes
3/4" Braided Hot and Cold Supply Lines (with 1/2" Adapters) and a Floor Mounting Bracket with Integral Base and Escutcheon
Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Contemporary Lever Handle With Pull Out Diverter, Floor Mounting Bracket With Integral Base and Escutcheon
Flow Rate
Spout: 9.25 gpm, Hand shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2560-4261-15
Zoro #
G7428164
UPC #
760724573982
Country of Origin
United States

Dimensions

Height
38.64
Width
10
Depth
8-5/8"
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
1

Details

Includes
3/4" Braided Hot and Cold Supply Lines (with 1/2" Adapters) and a Floor Mounting Bracket with Integral Base and Escutcheon
Item
Exposed Tub and Hand Shower Set
Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Contemporary Lever Handle With Pull Out Diverter, Floor Mounting Bracket With Integral Base and Escutcheon
Flow Rate
Spout: 9.25 gpm, Hand shower: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Hand Shower
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
9.25
Handle Material
Brass
Material
Brass
Number of Handles
1
Handle Type
Lever
Weight
13.5
Drain included
No
Faucet Type
Tub Filler
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Hose Included
Yes
Handle Included
Yes
Tub Spout Reach
8.63

Description

The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.