
Exposed Tub and Hand Shower Set, 2, Deck, Antique Nickel
Mfr # 1013-15A
Zoro # G7458474
product price: $2,102.99
/ea
Free Shipping & Returns
Key Features
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013-15A
Zoro #
G7458474
UPC #
760724002970
Country of Origin
United States
Dimensions
Height
12.88
Width
9.2
Face Dia.
2"
Details
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Antique Nickel
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Weight
4.44
Drain included
No
Faucet Material
Brass
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.