Exposed Tub and Hand Shower Set, 2, Wall, Antique Nickel

  • Mfr # 1014-15A

  • Zoro # G7390434


product price:  $2,004.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014-15A
Zoro #
G7390434
UPC #
760724003113
Country of Origin
United States

Dimensions

Height
11.88
Width
8.63
Face Dia.
2"
Faucet Connection Size
0.75
Hand Shower Diameter
2
Faucet Center Size
6
Handle Length (in)
2.63
Hose Length
59

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Antique Nickel
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Cross
Handle Material
Brass
Weight
3.8
Hose Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Tub Filler
Tub Spout Reach
8.81

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.