This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Wall, Biscuit 1020-4283/65

Exposed Tub and Hand Shower Set, 2, Wall, Biscuit (Discontinued)

  • Mfr # 1020-4283/65
  • Zoro # G7395185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-4283/65
Zoro #
G7395185
UPC #
760724617648
Country of Origin
United States

Dimensions

Height
11-7/8"
Face Dia.
2"
Hose Length
59
Faucet Center Size
6
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
3.38

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Biscuit
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Weight
8.3
Tub Spout Reach
8.81
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Tub Filler
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Hose Included
Yes
Handle Included
Yes

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.