Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exposed Tub and Hand Shower Set, Flat Black, Deck

  • Mfr # 2400-4273-56

  • Zoro # G7406918


product price: $1,858.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-4273-56
Zoro #
G7406918
UPC #
760724488187
Country of Origin
United States

Dimensions

Height
12.88
Width
12
Depth
9-1/8"
Face Dia.
2"
Faucet Center Size
7.25
Hand Shower Diameter
2
Handle Length (in)
3.31
Faucet Connection Size
0.75
Hose Length
59

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
No
Finish
Flat Black
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Weight
4.56
Faucet Connection
NPT
Handle Included
Yes
Hose Included
Yes
Tub Spout Reach
9.13
Faucet Type
Tub Filler
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.