This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, Gun Metal, Wall 850-4283/14

Exposed Tub and Hand Shower Set, Gun Metal, Wall (Discontinued)

  • Mfr # 850-4283/14
  • Zoro # G7392446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-4283/14
Zoro #
G7392446
UPC #
760724487739
Country of Origin
United States

Dimensions

Height
11-7/8"
Faucet Connection Size
0.75
Hose Length
59
Hand Shower Diameter
2
Handle Length (in)
3.13
Faucet Center Size
6

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Gun Metal
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, CSA B64
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Weight
7.55
Faucet Type
Tub Filler
Drain included
No
Tub Spout Reach
8.88
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Hose Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.