This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Wall, Oil Rubbed Bronze - Hand Relieved 1200-4283/ORB

Exposed Tub and Hand Shower Set, 2, Wall, Oil Rubbed Bronze - Hand Relieved (Discontinued)

  • Mfr # 1200-4283/ORB
  • Zoro # G7491146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-4283/ORB
Zoro #
G7491146
UPC #
760724635239
Country of Origin
United States

Dimensions

Height
7.88
Width
12.75
Face Dia.
2"
Handle Length (in)
3.38
Faucet Center Size
6
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Weight
3
Faucet Type
Tub Filler
Faucet Connection
NPT
Tub Spout Reach
8.81
Faucet Mount
Wall Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Hose Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.